Shop All Parking Signs
Signmission
Accessible Parking on Left Arrow W/ Graphic Heavy-Gauge Aluminum Sign, 18" x 18", BW-1818-24356
Mfr # A-DES-BW-1818-24356
Zoro # G509597145
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-24356
- Zoro # G509597145
- UPC # 196617283971
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Orange PK (EP100FO)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-EG_18x12 (T1-1818-EG_18x12)
- ZORO SELECT Tacky Mat, Blue, 24 x 45 In, PK4 (5KDD3)
- WEARWELL 12 ft. L x PVC Sponge, 5/8" Thick (442.58X3X12BYL)
- SIGNMISSION Parking Reserved for Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23390 (A-1218-23390)
- SIGNMISSION No Parking Fire Lane 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Fire Lane - No PK Fire L (A-1218 Fire Lane - No PK Fire L)
- SIGNMISSION Employee Recognition Parking Only Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-24100 (A-DES-BU-1818-24100)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION No Parking No Parking for Delivery Trucks Heavy-Gauge Aluminum Parking Sign, 18" x 24", A-1824-23666 (A-1824-23666)
- LYLE Employee Parking Sign, 12" W, 18" H, English, Aluminum, White (RP-021-12HA)
- Signmission Signs