Shop All Parking Signs
Signmission
Absolutely No Parking Standing or Stopping at Anytime with Bidirectional Arrow, A-1824-24359
Mfr # A-1824-24359
Zoro # G509592485
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24359
- Zoro # G509592485
- UPC # 785590117023
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Hopkins 12505 Griptrax Maxx Traction Mat - Carto (H22-12505)
- CAROLINA SHOE Size 9-1/2EE Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- BRADY Numbers And Letters, Arrow, 3-1/2 In. H (3450-ARO)
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- SIGNMISSION Reserved Parking Only With Handicapped Symbol Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23062 (A-1218-23062)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", RW-1824-22694 (A-DES-RW-1824-22694)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- NMC Do Not Park In Front Of Door Sign, N258PB (N258PB)
- Signmission Signs