Shop All Security & Access Signs
Signmission
7 in Height, Heavy Gauge Aluminum, A-1218-25576, A-1218-25576
Mfr # A-1218-25576
Zoro # G409693381
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18"
- Sign Material Heavy Gauge Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-25576
- Zoro # G409693381
- UPC # 807330609145
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Sign Material | Heavy Gauge Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, L ( 9 ), High-Visibility Green; Red (PD4903L)
- ACCUFORM Slip-Gard Round Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, MFS729 (MFS729)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- MASTER LOCK Lockout Padlock, KA, Red, 1-13/16"H, PK3 (S33KAS3RED)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, 18" Width, Main Entrance Sign, Landscape (OS-NS-D-1218-L-14082)
- SIGNMISSION OSHA Notice Sign, 14" H, 10" W, Aluminum, No Solicitation In This Neighborhood Sign, Portrait (OS-NS-A-1014-V-14816)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Employees Only, CS-Employees Only (CS-Employees Only)
- SIGNMISSION OSHA Warning Sign, 24" Height, Rigid Plastic, Employees Only Beyond This Point, Portrait (OS-WS-P-1824-V-13641)
- SIGNMISSION 8 in Height, 0.01 in Width, Vinyl, D-8-CIR-Do Not Enter, D-8-CIR-Do Not Enter (D-8-CIR-Do Not Enter)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- NMC Danger Keep Out, DGA88R (DGA88R)
- Signmission Signs