Shop All Facility Signs
Signmission
7 in Height, Heavy Gauge Aluminum, 7" x 10", A-1218-25589
Mfr # A-1218-25589
Zoro # G009791340
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 7 in
- Sign Material Heavy Gauge Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-25589
- Zoro # G009791340
- UPC # 807330609206
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 7 in |
Size | 12" X 18" |
Length | 10 in |
Details
Sign Material | Heavy Gauge Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- HONEYWELL MILLER Horizontal Lifeline, 210 ft., Silver (X00210)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Please Stay In Walkway Sign, Landscape (OS-NS-P-1014-L-17593)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24872 (A-1218-24872)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Do Not Disturb Meeting In Progress Sign, Portrait (OS-NS-D-1824-V-11146)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Tacos, D-DC-12-Tacos (D-DC-12-Tacos)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Do Not Lock The Door Sign, Landscape (OS-NS-D-710-L-17401)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Adult Life Preservers Located Here Sign, Landscape (OS-NS-A-710-L-10060)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y34 (480Y34)
- Signmission Facility Signs