Shop All Banners
Signmission
$5 Pizza Slice Banner Concession Stand Food Truck Single Sided
Mfr # B-30003
Zoro # G409660956
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Height 48 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-30003
- Zoro # G409660956
- UPC # 196617391362
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Size | 18 in x 48 in |
Length | 18 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES 6-Spring Hand Grip, 1 Each (10-0801)
- FRANKLIN SPORTS Franklin Sports 6350 No.3 Soccer Ball (834836)
- MI-T-M Washer, 8-0427 (8-0427)
- PATIOPLUS 23820 Chainsaw File Guide (PA447569)
- SIGNMISSION UNDER NEW MANAGEMENT BANNER SIGN brand signs owner ownership store business (B-72 Under New Management)
- SIGNMISSION DEEP FRIED MAC N CHEESE BANNER SIGN macaroni and cheese baked hot (B-Deep Fried Mac N Cheese)
- SIGNMISSION Sale 20% Off Banner Concession Stand Food Truck Single Sided (B-72-30149)
- SIGNMISSION NOW OPEN BANNER SIGN grand opening new store for business shop sale new location (B-Now Open)
- SIGNMISSION TUNE UPS BRAKES OIL CHANGE BANNER SIGN cars a/c brake muffler tire tech (B-96 Tune Ups Brakes Oil Chan)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigar smoke brand (B-120 Discount Cigarettes)
- SIGNMISSION Shaved Ice Raspados Banner Concession Stand Food Truck Single Sided (B-120 Shaved Ice Raspados19)
- Signmission Banners