Shop All Banners
Signmission
$5 Pizza Banner Concession Stand Food Truck Single Sided
Mfr # B-120-30004
Zoro # G109664650
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 120 in
- UV Resistant Yes
- Size 48 in x 120 in
- Sign Mounting Style Mounting Holes
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120-30004
- Zoro # G109664650
- UPC # 196617388157
- Country of Origin United States
- Category Banners
Dimensions
Height | 120 in |
Size | 48 in x 120 in |
Length | 48 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your business This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMission Banner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your business, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Generic 20A SC Style Panel Mount Fuse Holder (GE462068)
- NATURES WILLOW Lavender Scent Pain Relieving Cream 35 oz (WB35)
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4007)
- ADAMS Quik-Fold White Rectangular Resin Folding Side Table (8510-48-3734)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-Deep Fried Cheese Balls)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs manicurist hair beauty (B-Nails)
- SIGNMISSION Black Eyed Peas Banner Concession Stand Food Truck Single Sided (B-96 Black Eyed Peas19)
- SIGNMISSION Jesus Is Lord Yard Sign & Stake outdoor plastic coroplast window (C-1824 Jesus Is Lord)
- SIGNMISSION Now Hiring Bookkeepers Banner Apply Inside Accepting Application Single Sided (B-96-30205)
- SIGNMISSION STATE INSPECTION DONE HERE BANNER SIGN law inspector (B-State Inspection Done Hr)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-72 Gelato)
- Signmission Flags, Banners & Accessories