Shop All Parking Signs
Signmission
5 Minute Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24415
Mfr # A-1218-24415
Zoro # G309588732
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218-24415
- Zoro # G309588732
- UPC # 785590132262
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 12 in |
Length | 12" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa 747 22-mil Nitrile Gloves (747-07)
- WERNER Mega-Swivel Steel Anchor With 5/8in Bolt (A320003)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 46", Inseam 32", Green, Zipper (606-GR-46X32)
- ISOTUNES Link 2.0 Bluetooth Earmuff, Safety Orange (IT-49)
- SIGNMISSION No Parking Any Time Violators Towed Away At Vehicle Owner Expense 12inx18in, A-1218 No Park (A-1218 No Parking Signs - Violators Ex)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- SIGNMISSION Reserved Parking Resident Parking Only With Bi-Directional Arrow Parking, A-1824-23039 (A-1824-23039)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- SIGNMISSION Fire Lane No Parking Or Standing 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Fire L (A-1218 No Stopping or Standing - Fire L)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- Signmission Signs