Shop All Parking Signs
Signmission
30 Minutes Parking Parking for Customers Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-24422
Mfr # A-DES-TG-1824-24422
Zoro # G509586309
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1824-24422
- Zoro # G509586309
- UPC # 196617269975
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Danger Sign, 14"X10", Width: 8" (PSP235)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- BRADY Label, 1 1/2 in W, Light Gray (M7-30-486)
- SIGNMISSION Sign, 3.5" H, 5" W, 24 Hour Video Surveillance, Landscape, SN-D-35-L-11498-10PK (OS-SN-D-35-L-11498-10PK)
- SIGNMISSION Visitor Parking Visitor Parking Only With Bidirectional Arrow Parking, A-1824-22725 (A-1824-22725)
- SIGNMISSION Charging Station Electric Car Parking O Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24282 (A-1218-24282)
- SIGNMISSION No Parking Private Property Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23677 (A-1218-23677)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23752 (A-DES-G-1818-23752)
- SIGNMISSION No Parking Private Drive 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Private Drive (A-1218 No Parking Signs - Private Drive)
- SIGNMISSION Do Not Block Driveway, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25256 (A-1218-25256)
- LYLE Arrow Supplemental Parking Sign, 12" W, 6" H, No Text, Aluminum, Blue (AR-008-12HA)
- Signmission Signs