Shop All Facility Signs
Signmission
24 in Height, Vinyl, 24" x 18", WS-D-1824-Wyoming
Mfr # WS-D-1824-Wyoming
Zoro # G309591190
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1824-Wyoming
- Zoro # G309591190
- UPC # 713339991474
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Insole, size 3, Men/Women, PR (39313)
- STRANCO Die-Cut Reflective Number Label, 1, PK5 (DWR-5-1-5)
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, XL, PK12 (9277NFXL)
- PYRAMEX Safety Glasses, Silver Mirror Scratch-Resistant (S2570S)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Emergency Boiler Stop Sign, Landscape, L-11771 (OS-NS-P-710-L-11771)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-710-L-10948)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 18" Height, Eye Wash Station, Landscape (OS-EM-D-1824-L-10318)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- SIGNMISSION OSHA Caution, 18" Height, Aluminum, 24" x 18", Landscape, Automatic Door (OS-CS-A-1824-L-19113)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1268-NA_14x10 (U7-1268-NA_14x10)
- Signmission Signs