Shop All Facility Signs
Signmission
24 in Height, Vinyl, 24" x 18", WS-D-1824-Wisconsin
Mfr # WS-D-1824-Wisconsin
Zoro # G509591167
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1824-Wisconsin
- Zoro # G509591167
- UPC # 713339991467
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" X 24" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2650)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-307/XXL)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 2XL (V1210160U-2XL)
- WATSON GLOVES Stealth Phantom A4-Large PR (369-L)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-1824-L-10117)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Empty Daily Sign, Landscape (OS-NS-D-1014-L-12025)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-15860)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Dakota Equine (WS-South Dakota Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Safety Shower Eyewash Station Sign, Landscape (OS-NS-A-1218-L-18222)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Broken Pallets Do Not Use Sign, Landscape (OS-NS-D-710-L-10387)
- Signmission Signs