Shop All Facility Signs
Signmission
24 in Height, Vinyl, 24" x 18", WS-D-1824-Tennessee
Mfr # WS-D-1824-Tennessee
Zoro # G509591037
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1824-Tennessee
- Zoro # G509591037
- UPC # 713339991399
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, SecureFit 200 Series, Scotchgard Anti-Fog, Frameless, Blue Temples, Clear Lens (SF201SGAF-BLU)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (29117)
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR (22-515)
- TINGLEY RUBBER Xl 10" Rubber Work Boot (1400XL)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, No Lift Trucks Beyond this Point Forklift Sign (OS-MISC-A-1218-L-19501)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Dam No Swimming, Portrait (OS-DS-D-57-V-1644)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-1014-L-18773)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Shallow Water No Diving No Swimming No Ice Skating Sign, Landscape (OS-NS-A-710-L-18301)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-710-L-18773)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- ACCUFORM First Aid Sign, 7"X10", Vinyl, MFSD917VS (MFSD917VS)
- Signmission Signs