Shop All Facility Signs
Signmission
24 in Height, Vinyl, 24" x 18", WS-D-1824-Supplemental Sign
Mfr # WS-D-1824-Supplemental Sign
Zoro # G209590996
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # WS-D-1824-Supplemental Sign
- Zoro # G209590996
- UPC # 713339991382
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" X 24" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH4X002500)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK250 (TAR472)
- PETZL Zillon Adjustable Work Positioning Lanyard 5.5 meters (35865)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Keep Door Closed Sign, Landscape (OS-NS-D-1014-L-15855)
- SIGNMISSION 14 in Height, 0.01 in Width, Plastic, 14" x 10", WS-Supplemental Sign (WS-Supplemental Sign)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine (WS-Rhode Island Equine)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Propane Pump Switch Shutoff, Landscape (OS-EM-P-710-L-10412)
- SIGNMISSION OSHA Sign, 3.5" Height, Please Do Not Sit Stand Or Climb Here Thank You, Landscape, 10PK (OS-DS-D-35-L-2106-10PK)
- SIGNMISSION Black Eyed Peas Decal Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Black Eyed Peas19 (D-DC-12 Black Eyed Peas19)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Authorized Ladder Storage Area Sign, Landscape (OS-NS-P-1014-L-10238)
- Signmission Facility Signs