Shop All Facility Signs
Signmission
24 in Height, Vinyl, 24" x 18", WS-D-1824-Mississippi
Mfr # WS-D-1824-Mississippi
Zoro # G709590588
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1824-Mississippi
- Zoro # G709590588
- UPC # 713339991221
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" X 24" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Warning Sign, 7" Height, Rigid Plastic, Standby Generator Automatically With Symbol, Landscape (OS-WS-P-710-L-12408)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 XL)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-06)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- SIGNMISSION OSHA Notice, 5" Height, Main Water Shutoff Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-14101)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Maine Equine (WS-Maine Equine)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Dogs Best In Town, D-DC-12-Hot Dogs Best In Town (D-DC-12-Hot Dogs Best In Town)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Tailgating Every Car Must Badge In Or Sign, Landscape (OS-NS-A-1824-L-14883)
- SIGNMISSION Safety Sign, OSHA WARNING, 24" Height, Alarm Signal Indicates Refrigerant, Portrait (OS-WS-D-1824-V-12964)
- SIGNMISSION Jamaican Jerk Chicken Wings Concession Stand Food Truck, D-16 Jamaican Jerk Chicken Wings (D-DC-16 Jamaican Jerk Chicken Wings19)
- Signmission Facility Signs