Shop All Facility Signs
Signmission
24 in Height, Vinyl, 24" x 18", WS-D-1824-Minnesota
Mfr # WS-D-1824-Minnesota
Zoro # G709590533
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # WS-D-1824-Minnesota
- Zoro # G709590533
- UPC # 713339991214
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" X 24" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHMD0025PI)
- CREWS Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (CWS S2110)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, NOTICE Pool Reserved For Tenants Only With Symbol Sign, Landscape (OS-NS-P-1218-L-16384)
- SIGNMISSION OSHA Emergency Sign, 3.5" Height, Service Disconnects Shut Off All In Event, Landscape, 10PK (OS-EM-D-35-L-10419-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-710-L-17991)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Sprinkler Riser Sign, Landscape, 1824-L-18403 (OS-NS-A-1824-L-18403)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Wall Hydrant Sign, Landscape (OS-NS-D-1014-L-18895)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Not A Walkway, Landscape (OS-DS-D-35-L-1505)
- NMC Security Notice Designated Smoking Area Sign - Bilingual, ESSN102AB (ESSN102AB)
- Signmission Signs