Shop All Facility Signs
Signmission
24 in Height, Vinyl, 24" x 18", WS-D-1824-Maine
Mfr # WS-D-1824-Maine
Zoro # G309590483
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1824-Maine
- Zoro # G309590483
- UPC # 713339991184
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/Gray/High-Visibility Lime (953L)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLL)
- SYSTEM SENSOR Sampling Tube, 10 Ft. (DST10)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Propane Pump Switch Shutoff, Landscape (OS-EM-P-710-L-10412)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-A-1218-V-11833)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Oily Water Sign, Portrait (OS-NS-D-710-V-16974)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Exit w left (A-1218 Enter-Exit Signs - Exit w left)
- SIGNMISSION OSHA Danger Sign, 18" Height, Aluminum, Keep Doors Closed While Equipment Operating, Landscape (OS-DS-A-1824-L-1385)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Open Pit Proceed With Caution Bilingual Spanish (OS-DS-A-1218-VS-1508)
- NMC Handicapped Entrance New York Braille Sign, ADA181WBL (ADA181WBL)
- Signmission Facility Signs