Shop All Facility Signs
Signmission
24 in Height, Plastic, 24" x 18", WS-P-1824-Wyoming
Mfr # WS-P-1824-Wyoming
Zoro # G709590854
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-P-1824-Wyoming
- Zoro # G709590854
- UPC # 713339992419
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Liq Parti Protect Shoe Cover 7 Elastic WHT Univ 300/Cs (27000)
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Black (D13-05-009-100)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Safety Shower, Portrait (OS-EM-D-710-V-10540)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-A-1824-L-10478)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Please Place Dirty Dishes Here Sign, Portrait (OS-NS-A-1824-V-17553)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, New Oil Sign, Landscape (OS-NS-P-1824-L-14330)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-710-L-18827)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Rigid Plastic, Hours Of Operation Receiving Sign, Portrait (OS-NS-P-1824-V-13546)
- CONDOR Safety Sign, 7" W x 10" H, 0.055" Thick, 470Z49 (470Z49)
- Signmission Signs