Shop All Facility Signs
Signmission
24 in Height, Plastic, 24" x 18", WS-P-1824-Wisconsin
Mfr # WS-P-1824-Wisconsin
Zoro # G109591222
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-P-1824-Wisconsin
- Zoro # G109591222
- UPC # 713339992402
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Danger Logo Only Safety Tag, PK10 (KAT230AC)
- SURE-LITES Sl Plastic Combo, 25 Feet Coverage (LPXC25)
- CARHARTT Safety Glasses, Clear Anti-Fog, Anti-Static, Scratch-Resistant (CHB210DT)
- STEINER Flame Resistant Sleeve, Green, Cotton (1034-18EE)
- SIGNMISSION OSHA Notice Sign, 12" Height, Aluminum, NOTICE In Entering This Pool Sign With Symbol, Landscape (OS-NS-A-1218-L-15831)
- SIGNMISSION OSHA, 5" Height, Decal, 7" x 5", Landscape, AED Sign (with graphic) (OS-MISC-D-57-L-19478)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Enter-Exit Signs - Entran Only (A-1218 Enter-Exit Signs - Entran Only)
- SIGNMISSION OSHA Notice Sign, 18" H, Aluminum, NOTICE Private Trash Container No Public Dumping Sign, Landscape (OS-NS-A-1824-L-16425)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, No Forklifts, Landscape (OS-DS-A-710-L-1467)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, First Aid Kit, Portrait, OS-EM-D-35-V-10490 (OS-EM-D-35-V-10490)
- NMC Detour Ahead Sign, TM176K (TM176K)
- Signmission Facility Signs