Shop All Facility Signs
Signmission
24 in Height, Aluminum, 24" x 18", WS-A-1824-Kansas
Mfr # WS-A-1824-Kansas
Zoro # G509591112
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-A-1824-Kansas
- Zoro # G509591112
- UPC # 713339989747
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" X 24" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (45100)
- SWISS LINK/STORMTEC USA Wavian Replacement Nozzle Gasket, Black - 2325Nozzle (2325Nozzle)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Headphones Or Loose Jewelry Allowed Sign, Portrait (OS-NS-A-1014-V-14652)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Food Beyond This Point Sign With Symbol, Portrait (OS-NS-A-1014-V-14560)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Scrap Metal Only Sign, Landscape (OS-NS-A-1824-L-18254)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Universal Waste (Aerosols Lamps Batteries) Sign, Landscape (OS-NS-A-710-L-18770)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Temporarily Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18535)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1226-RA_10X7 (U5-1226-RA_10X7)
- Signmission Facility Signs