Shop All Facility Signs
Signmission
24 in Height, Aluminum, 24" x 18", WS-A-1824-Arizona
Mfr # WS-A-1824-Arizona
Zoro # G509590580
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 24 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-A-1824-Arizona
- Zoro # G509590580
- UPC # 713339989624
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 24 in |
Length | 18 in |
Size | 18" X 24" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENPRO Critical Cover® GenPro® Sleeve, Disposable, Univ, PK200 (MS-01135-8)
- SPEAKMAN Optimus Complete Spray System (RPG05-0936)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2569)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- SIGNMISSION Public Safety, 12" Height, Aluminum, 18" x 12", Essential Services Open For Business (OS-NS-A-1218-25537)
- SIGNMISSION Safety Sign, 36 in Height, Vinyl, 14 in Length, Spray Tan (D-36 Spray Tan)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Calm Down Please Do Not Bother Me Sign, Portrait (OS-NS-A-1824-V-10415)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Laundry Room Rules For Residents Sign, Portrait (OS-NS-D-1218-V-13982)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Reclaimed Water Do Not Drink Sign, Landscape (OS-NS-P-1014-L-17994)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE No Food No Drink Allowed Sign, Landscape (OS-NS-D-1014-L-16123)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- Signmission Signs