Shop All Facility Signs
Signmission
24 in Height, 0.25 in Width, Coroplast, 24" x 18", C-1824 Stop Save Now
Mfr # C-1824 Stop Save Now
Zoro # G709591837
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Height 24 in
- Sign Material Coroplast
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1824 Stop Save Now
- Zoro # G709591837
- UPC # 655257116082
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.25 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Coroplast |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | SingleSided |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT 8-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 8.5M)
- ZORO SELECT Stanchion, Post Dia. 3", Red (93605)
- ANSELL TouchNTuff, 9 1/2 in Chemical Resistant Gloves, Nitrile, Powder-Free, Large (9), 5 mil, 100 Pack (92-600)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Is Not An Exit Sign, Landscape (OS-NS-P-710-L-18636)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Ice Cream 1, D-DC-12-Ice Cream 1 (D-DC-12-Ice Cream 1)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Fire Alarm Panel Located Inside Sign, Landscape (OS-NS-D-710-L-12533)
- SIGNMISSION Sign, 3.5" H, No Animals Except Service Animals Sign, Landscape, NS-D-35-L-16015-10PK (OS-NS-D-35-L-16015-10PK)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, 14" Length, Aluminum, Renovation Work, Portrait (OS-DS-A-1014-V-1752)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Telephone Conference Call In Progress Sign With Symbol, Landscape (OS-NS-A-710-L-18532)
- Signmission Signs