Shop All Facility Signs
Signmission
24 in Height, 0.25 in Width, Coroplast, 24" x 18", C-1824 Oversize Load
Mfr # C-1824 Oversize Load
Zoro # G609685131
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Height 24 in
- Sign Material Coroplast
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-1824 Oversize Load
- Zoro # G609685131
- UPC # 724131180294
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.25 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Coroplast |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | SingleSided |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-P-1014-L-10117)
- CONDOR Back Support, With Suspender, M (3RUZ8)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- REVISION MILITARY Safety Goggles Kit, Clear Anti-Fog, Scratch-Resistant Lens (4-0703-9003)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Electrical Panels Inside Sign With Symbol, Portrait (OS-NS-D-710-V-11674)
- SIGNMISSION OSHA, 5" Height, Decal, 7" x 5", Landscape, AED Sign (with graphic) (OS-MISC-D-57-L-19478)
- SIGNMISSION OSHA Notice Sign, 18" H, Rigid Plastic, No Tailgating Every Car Must Badge In Or Sign, Landscape (OS-NS-P-1824-L-14883)
- SIGNMISSION OSHA Notice, 5" Height, Main Water Shutoff Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-14101)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Coat Rack Sign, Landscape (OS-NS-D-1824-L-10698)
- Signmission Signs