Shop All Facility Signs
Signmission
24 in Height, 0.25 in Width, Coroplast, 24" x 18", C-1824-DS-FLOOR MANAGERS
Mfr # C-1824-DS-FLOOR MANAGERS
Zoro # G209625049
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Height 24 in
- Sign Material Coroplast
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1824-DS-FLOOR MANAGERS
- Zoro # G209625049
- UPC # 196617417468
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.25 in |
Height | 24 in |
Size | 18" X 24" |
Length | 18 in |
Details
Sign Material | Coroplast |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | DoubleSided |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-I26)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 20 ft. Black/Yellow Belt (WMX160-YW-BYD-M-M-200)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Evacuation Assembly Area Sign, Landscape (OS-NS-A-1824-L-12184)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, FACP Room Sign, Landscape (OS-NS-A-1218-L-12413)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Not An Employee Entrance Employees Must Sign, Landscape (OS-NS-D-710-L-15139)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Safety Shower, Landscape (OS-EM-D-710-L-10355)
- NMC Deluxe Lockout Pouch, BLOK7 (BLOK7)
- Signmission Facility Signs