Shop All Parking Signs
Signmission
24 Hour Reserved Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24491
Mfr # A-DES-BS-1824-24491
Zoro # G509589614
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24491
- Zoro # G509589614
- UPC # 196617270780
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 56)
- JJ KELLER Hydraulic Oil Sign (8001237)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- BRADY Lockout Padlock, KA, Purple, 1-3/4"H, PK3 (123340)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Employee Parking Only With Bi-Direction Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24101 (A-1218-24101)
- SIGNMISSION Reserved Parking Resident Parking Only With Bi-Directional Arrow Parking, A-1824-23039 (A-1824-23039)
- SIGNMISSION No Parking Loading Zone, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25021 (A-1218-25021)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION Reserved For Principal 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 School Parking - R Pri (A-1218 School Parking Only - R Pri)
- Signmission Signs