Shop All Parking Signs
Signmission
20 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24493
Mfr # A-DES-BS-1824-24493
Zoro # G509589652
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-24493
- Zoro # G509589652
- UPC # 196617270889
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Indoor/Outdoor Scratch-Resistant (DPG52-9)
- OVAL Powder BC Purple K 50 lb., Powder Blend (10H-PKP)
- 3M Combination Cartridge/Filter, Organic Vapor (OV)/P100, Bayonet, NIOSH, Black/Magenta, 2 Pack (60921)
- VISWERX Hi-Vis Full Zip Hoodie Childrens M (127-22082)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23661 (A-1218-23661)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- SIGNMISSION Bilingual No Parking No Truck Parking No Estacionamiento De Camiones, A-1824-24305 (A-1824-24305)
- SIGNMISSION Loading Zone-Prohibido Estacionamiento Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23883 (A-1218-23883)
- SIGNMISSION No Parking Authorized Emergency Vehicles Alum Rust Proof Parking Sign, 18" x 24", A-1824-23762 (A-1824-23762)
- Signmission Signs