Shop All Facility Signs
Signmission
18 in Height, Vinyl, 18" x 12", WS-D-1218-Wisconsin
Mfr # WS-D-1218-Wisconsin
Zoro # G509590702
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1218-Wisconsin
- Zoro # G509590702
- UPC # 713339990996
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 12" X 18" |
Length | 12 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR Insulated 300D Jkt Blk, S (3907FRWJ-S)
- MILWAUKEE TOOL Winter Demolition Gloves – S (48-73-0040)
- PORTWEST PVC Coated Rain Suit, Med (L440)
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509002X3)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Lock OutTag Out Remove Sign With Symbol, Portrait, 10PK (OS-NS-D-35-V-14030-10PK)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-1014-L-18597)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Portrait (OS-DS-D-1824-V-2047)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Empty Acetylene Cylinders Do Not Use Sign, Portrait (OS-NS-A-710-V-12018)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Operating Permit On File In Maintenance Office Sign, Landscape (OS-NS-A-710-L-17026)
- VISUAL WORKPLACE PVC-Board, Dk Blue, 24"x48 (15-1924-2448-608)
- Signmission Facility Signs