Shop All Facility Signs
Signmission
18 in Height, Vinyl, 18" x 12", WS-D-1218-North Carolina
Mfr # WS-D-1218-North Carolina
Zoro # G109590898
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # WS-D-1218-North Carolina
- Zoro # G109590898
- UPC # 713339990828
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 12 in |
Size | 12" X 18" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Baseball, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8947)
- EMERGENCY ZONE First Aid Kit, 53 Pc (901)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- EDWARDS SIGNALING Weatherproof pull station Double action key (MPSR2-S45W-GE)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Company Policy Requires A Hot Work Permit Sign, Landscape (OS-NS-D-1218-L-10740)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-1014-L-17476)
- SIGNMISSION ANSI Caution, Alum, 10" x 7", Landscape, Non-Potable Water Don't Drink (OS-CS-A-710-L-19781)
- SIGNMISSION OSHA, 3.5" Height, Decal, 5" x 3.5", Landscape, PK10, AED Sign (with graphic) (OS-MISC-D-35-L-19478-10PK)
- SIGNMISSION Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside Door Sign, Landscape, L-11767 (OS-NS-P-710-L-11767)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Emergency Boiler Stop Sign, Landscape, L-11771 (OS-NS-P-710-L-11771)
- Signmission Facility Signs