Shop All Facility Signs
Signmission
18 in Height, Vinyl, 18" x 12", WS-D-1218-Minnesota
Mfr # WS-D-1218-Minnesota
Zoro # G409590895
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1218-Minnesota
- Zoro # G409590895
- UPC # 713339990743
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 12 in |
Size | 12" X 18" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glove Lthr Cowsplit Xl (5130XL-NEW)
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- STEINER INDUSTRIES Welding Glove, PR (0300-L)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1014-V-12848)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Under New Management (D-48 Under New Management)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Permanently Closed Sign, Landscape (OS-NS-D-1014-L-17177)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Blasting Area Blasting Personnel Only, Portrait (OS-WS-A-710-V-12990)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Ice Cream 1, D-DC-12-Ice Cream 1 (D-DC-12-Ice Cream 1)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- Signmission Facility Signs