Shop All Facility Signs
Signmission
18 in Height, Vinyl, 18" x 12", WS-D-1218-Idaho
Mfr # WS-D-1218-Idaho
Zoro # G309591176
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1218-Idaho
- Zoro # G309591176
- UPC # 713339990644
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 12" X 18" |
Length | 12 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 16 in L, Gray, Large (11-281)
- NMC Receiving Sign, TM226K (TM226K)
- ZORO SELECT Repair Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDP3)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Laboratory Area Sign With Symbol, Landscape (OS-NS-P-1014-L-13935)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Quality Control Sign, Landscape (OS-NS-D-1824-L-17932)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-A-1824-V-11833)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Notice Food Grade Oil Only Sign, Landscape (OS-NS-D-1824-L-15697)
- SIGNMISSION Public Safety, 18" Height, Aluminum, 24" x 18", Essential Services Open For Business (OS-NS-A-1824-25537)
- SIGNMISSION OSHA Sign, 18" H, Aluminum, NOTICE Place Cigarettes Butts Ashes In Receptacles Sign, Landscape (OS-NS-A-1824-L-16345)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Acetone Sign, Landscape (OS-NS-P-1014-L-18821)
- Signmission Signs