Shop All Facility Signs
Signmission
18 in Height, Vinyl, 18" x 12", WS-D-1218-Florida
Mfr # WS-D-1218-Florida
Zoro # G509591266
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1218-Florida
- Zoro # G509591266
- UPC # 713339990613
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 12 in |
Size | 12" X 18" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hygiene Kit for X1 Earmuffs (HYX1)
- BRADY Lockout Padlock, KD, Green, 1-2/5"H, PK6 (118927)
- ZORO SELECT Letter Stencils, Letters, Brass (2CEC2)
- CONDOR Leather Drivers Gloves, Goatskin, L, PR (1VT47)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Driveway - Active Driveway (A-1218 Driveway - Active Driveway)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Operating Overhead, Portrait (OS-DS-D-35-V-1108)
- SIGNMISSION OSHA, 7" Height, 10" x 7", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-710-L-19110)
- SIGNMISSION OSHA Notice, 5" Height, Inadequate Working Space Energized Work Sign, 7" X 5", Landscape (OS-NS-D-57-L-13686)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, No Fedex Pickup Today Sign, Portrait (OS-NS-D-1218-V-14541)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-1824-L-12820)
- SIGNMISSION OSHA Warning Sign, 7" H, Rigid Plastic, Fuel Shutoff Push Button [Down Arrow] With Symbol, Landscape (OS-WS-P-710-L-12152)
- Signmission Facility Signs