Shop All Facility Signs
Signmission
18 in Height, Vinyl, 18" x 12", WS-D-1218-Colorado
Mfr # WS-D-1218-Colorado
Zoro # G709591271
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1218-Colorado
- Zoro # G709591271
- UPC # 713339990583
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 12 in |
Size | 12" X 18" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Disposable Poly Gloves, Poly, L, Clear (P500-L)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1070-XXL (11))
- SUNBURST SYSTEMS Sign For Rent 11 in x14 in (3637)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, NOTICE Not An Exit Sign, Landscape (OS-NS-P-1824-L-16260)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, NOTICE Equipment Must Be Cleaned After Work Sign, Portrait (OS-NS-D-1218-V-15643)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-1014-L-16179)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Door Blocked Sign, Landscape (OS-NS-A-1014-L-15499)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Arizona (WS-D-1824-Arizona)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Empty Poly Drums Being Returned To Vendor Sign, Landscape (OS-NS-D-1014-L-12038)
- Signmission Facility Signs