Shop All Facility Signs
Signmission
18 in Height, Plastic, 18" x 12", WS-P-1218-North Carolina
Mfr # WS-P-1218-North Carolina
Zoro # G109591062
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-P-1218-North Carolina
- Zoro # G109591062
- UPC # 713339991764
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 12" X 18" |
Length | 12 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- GLOBAL INDUSTRIAL Wall Mount Retractable Belt Barrier, Black Case W/7-1/2' Black/Yellow Belt (708410YB)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, Size XXL, 12PK (GL601DPX2)
- EAGLE MFG 5 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI50SY)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Key Drop Sign, Landscape (OS-NS-D-1218-L-13889)
- SIGNMISSION 14 in Height, Vinyl, 14" x 10", WS-D-1014-Colorado (WS-D-1014-Colorado)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 First Month Rent Free (D-12 First Month Rent Free)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Outdoor Cart Only Under No Circumstances Sign, Landscape (OS-NS-A-1014-L-17071)
- SIGNMISSION OSHA, 7" Height, Aluminum, 10" x 7", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-A-710-L-19513)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, NOTICE All Activities Monitored By Video Camera Sign, Portrait (OS-NS-A-710-V-15211)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, No Swimming Bilingual Spanish (OS-DS-P-710-VS-1709)
- Signmission Facility Signs