Shop All Facility Signs
Signmission
18 in Height, Plastic, 18" x 12", WS-P-1218-Nebraska
Mfr # WS-P-1218-Nebraska
Zoro # G709590878
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-P-1218-Nebraska
- Zoro # G709590878
- UPC # 713339991726
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 12" X 18" |
Length | 12 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 5-1/2X10", FEXT (45366)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Warehouse Personnel Sign With Symbol, Portrait (OS-NS-D-57-V-16853)
- CAIMAN Welding Jacket, 5XL, Navy, 64" to 66" Chest (3000-0)
- METACAULK Fire Barrier Pad, 1-13/16" L, 1/4" W (66366)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-710-L-18597)
- SIGNMISSION OSHA Notice Sign, 7" Height, Be Alert Nesting And Aggressive Geese Sign With Symbol, Landscape (OS-NS-D-710-L-10314)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Dogs Best In Town, D-DC-12-Hot Dogs Best In Town (D-DC-12-Hot Dogs Best In Town)
- SIGNMISSION Tamales Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Tamales19 (D-DC-8 Tamales19)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Military Training In Progress Sign, Portrait (OS-NS-A-710-V-14219)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 5" Height, Chemical Spill Kit Here, Landscape (OS-EM-D-57-L-10302)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z44 (473Z44)
- Signmission Signs