Shop All Facility Signs
Signmission
18 in Height, Aluminum, 18" x 12", WS-A-1218-Wyoming
Mfr # WS-A-1218-Wyoming
Zoro # G509590504
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-A-1218-Wyoming
- Zoro # G509590504
- UPC # 713339989594
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 12 in |
Size | 12" X 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY RESOURCE GROUP Banner, VPP Star Worksite, 4 x 6 ft. (VBA46)
- IMPACTO Knee Pads, Foam, Hard Shell, PR (877-00)
- ANSELL 15" Chemical Resistant Gloves, Laminated Film, 7, 1 PR (02-100)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Please Use Other Gate, Landscape (OS-WS-D-1824-L-12330)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, NOTICE This Sink For Utensil Wash Only Sign, Landscape (OS-NS-A-1824-L-16709)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Fork Trucks Prohibited Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-12881)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Empty Acetylene Cylinders Do Not Use Sign, Portrait (OS-NS-A-710-V-12018)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Oily Water Tank Sign, Landscape (OS-NS-A-1014-L-16977)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Please Do Not Flush Paper Towels Or Sanitary Sign, Landscape (OS-NS-D-1824-L-17381)
- SIGNMISSION OSHA Notice Sign, 10" Height, This Equipment For Use By Trained And Certified Sign, Landscape (OS-NS-D-1014-L-18611)
- Signmission Signs