Shop All Facility Signs
Signmission
18 in Height, Aluminum, 18" x 12", WS-A-1218-Florida
Mfr # WS-A-1218-Florida
Zoro # G309590827
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-A-1218-Florida
- Zoro # G309590827
- UPC # 713339989204
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Length | 12 in |
Size | 12" X 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Red Palm Working Gloves, 100PK (RPG-100-X-S)
- 3M Front Brim Hard Hat, Type 1, Class C (76243-NUV-H703RL)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Violet Blue (SU-690)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black/Green, M, PR (NF35/8M)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Peppers (D-48 Peppers)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Boiler Shutoff Inside Sign, Portrait (OS-NS-P-1218-V-11766)
- SIGNMISSION Safety Sign, 48 in Height, Vinyl, 18 in Length, Wheels & Rims (D-48 Wheels & Rims)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Used Oil Sign, Landscape (OS-NS-D-1014-L-16793)
- SIGNMISSION Public Safety, 36" H, 24" x 36", Severe Weather Shelter In Place, Severe Weather Shelter In Place (OS-NS-D-2436-25540)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Block Door (WS-Do Not Block Door)
- SIGNMISSION Caramel Apple SlicesConcession Stand Food Truck Sticker, 16" x 8", D-DC-16 Caramel Apple Slices19 (D-DC-16 Caramel Apple Slices19)
- Signmission Facility Signs