Shop All Facility Signs
Signmission
18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Pet-Animal - BeConside
Mfr # A-1218 Pet-Animal - BeConside
Zoro # G309775804
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.12 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218 Pet-Animal - BeConside
- Zoro # G309775804
- UPC # 766567366446
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.12 in |
Height | 18 in |
Length | 12 in |
Size | 12 in x 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP503)
- CAROLINES TREASURES 24 x 36 in. Golden Retriever Doormat (SS8852JMAT)
- ACCUFORM Danger Tag By The Roll, 6-1/4X3, PK100 (TAR404)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, M, Black, PR (CXG-L1 MED)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, No Refunds Due To Weather Closing Sign, Landscape (OS-NS-P-1824-L-14772)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Battery Charging Area, Landscape, 1014-L-1039 (OS-DS-A-1014-L-1039)
- SIGNMISSION OSHA Notice, 5" Height, Rotating Auger Inside This Hopper Sign With Symbol, 7" X 5", Landscape (OS-NS-D-57-L-18129)
- SIGNMISSION 18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas (WS-A-1218-Texas)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-710-L-16740)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Meeting In Progress Knock If You Sign, Portrait (OS-NS-A-710-V-14198)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485P17 (485P17)
- Signmission Signs