Shop All Facility Signs
Signmission
18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 No Dumping - NDViolats
Mfr # A-1218 No Dumping - NDViolats
Zoro # G009732527
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.12 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Dumping - NDViolats
- Zoro # G009732527
- UPC # 766567366750
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.12 in |
Height | 18 in |
Length | 12 in |
Size | 12 in x 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8"W x 2"H Angled Sign Holder, PK10 (112703)
- MCR SAFETY Leather Gloves, Brown, 2XL, PR (MU36211XXL)
- SAFETY TECHNOLOGY INTERNATIONAL Fire Extinguisher Alarm (STI-6255)
- PROFLEX BY ERGODYNE 22" Lime Cut-Resistant Arm Sleeve Pair (7941-PR22)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Pull Handle To Open Door Sign, Landscape (OS-NS-P-710-L-17911)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, No Forklifts, Landscape (OS-DS-P-1824-L-1467)
- SIGNMISSION OSHA Notice, 5" Height, Please Ring Bell When Attendant Sign, 5" X 3.5", Portrait (OS-NS-D-35-V-17579)
- SIGNMISSION OSHA Notice Sign, 12" Height, Attention Please Cleanup After Yourself Thank You Sign, Landscape (OS-NS-D-1218-L-10218)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1824-L-18875)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-P-1014-L-13693)
- Signmission Facility Signs