Shop All Facility Signs
Signmission
18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 No Dumping - DumpForbd
Mfr # A-1218 No Dumping - DumpForbd
Zoro # G209732532
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.12 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Dumping - DumpForbd
- Zoro # G209732532
- UPC # 766567366804
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.12 in |
Height | 18 in |
Length | 12 in |
Size | 12 in x 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAGUARD GUARDIAN AquaGuard Gravity-Flow Portable Eyewash - 16-Gallon Capacity (G1540)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- RINGERS GLOVES Gloves 045-12 R-5 Cut Level-5 Gloves, XXL (045-12)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- SIGNMISSION OSHA Caution, 12" Height, Rigid Plastic, 18" x 12", Landscape, Do Not Operate Men Working On Repairs (OS-CS-P-1218-L-19143)
- SIGNMISSION Ev Electric Vehicle Charging Station, Red & White Aluminum Sign, 18" x 24", RW-1824-24090 (A-DES-RW-1824-24090)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Oxygen, Landscape (OS-DS-A-1824-L-19460)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1824-V-11550)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, New Motor Oil Sign, Landscape (OS-NS-D-1014-L-14328)
- SIGNMISSION OSHA, 10" Height, Decal, 14" x 10", Landscape, Recyclable Aluminum Cans Only with Graphic (OS-MISC-D-1014-L-19507)
- NMC Double Box Acrylic Glove Dispenser, AGBD (AGBD)
- Signmission Signs