Shop All Facility Signs
Signmission
18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Keep Off Grass - KOG
Mfr # A-1218 Keep Off Grass - KOG
Zoro # G309794270
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.12 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Keep Off Grass - KOG
- Zoro # G309794270
- UPC # 766567366941
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.12 in |
Height | 18 in |
Size | 12 in x 18 in |
Length | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 580 Connection, +/-5% Accuracy (552L-161-1)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Brown (495854)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Please Do Not Throw Trash Or Paper Towels Sign, Landscape (OS-NS-P-710-L-17427)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Aluminum, Gas Shutoff [Down Arrow], Landscape (OS-EM-A-710-L-10387)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Pet-Animal - BeyoPont (A-1218 Pet-Animal - BeyoPont)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Drinking Water Sign With Symbol, Portrait (OS-NS-A-1218-V-11550)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Virginia Equine (WS-Virginia Equine)
- SIGNMISSION ANSI Caution, Aluminum, 10" x 7", Landscape, Watch For Forklift Traffic, Watch For Forklift Traffic (OS-CS-A-710-L-19794)
- HY-KO Pool Rules (Florida) Sign 20" x 28", 5PK (A20412)
- Signmission Facility Signs