Shop All Facility Signs
Signmission
18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump
Mfr # A-1218 Dumpster - NoOutsiDump
Zoro # G609732552
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.12 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Dumpster - NoOutsiDump
- Zoro # G609732552
- UPC # 766567367115
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.12 in |
Height | 18 in |
Size | 12 in x 18 in |
Length | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 2XL (8384)
- ISI Adjustable Strap Face Gas Mask Face Respirator (071.332.01)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 200 Pairs (3TCN4)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, Emergency Eyewash Station Sign With Symbol, Landscape (OS-NS-P-1218-L-11832)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Door May Be Locked During Business Sign, Portrait (OS-NS-P-710-V-11497)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22902 (A-DES-BW-1818-22902)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Notice Food Grade Oil Only Sign, Landscape (OS-NS-D-1824-L-15697)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Elevator Mechanical Room Authorized Sign, Portrait (OS-NS-P-1218-V-11734)
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- Signmission Signs