Shop All Facility Signs
Signmission
18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - LidsClosed
Mfr # A-1218 Dumpster - LidsClosed
Zoro # G609779830
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.12 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218 Dumpster - LidsClosed
- Zoro # G609779830
- UPC # 766567367160
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.12 in |
Height | 18 in |
Size | 12 in x 18 in |
Length | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Minigrabber WBanana Jack Red (4723-2)
- ZORO SELECT Overboots, Mens, Size 16, Yellow, PR (151016)
- GLOWEAR BY ERGODYNE 8377EV M Black Non-Certified Hi-Vis Bomber Jacket - Quilted (8377EV)
- CONDOR Leather Gloves, XL, Gray/Red, PR (20GZ03)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Used Windshield Washer Fluid Sign, Landscape (OS-NS-P-710-L-18839)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Florida Equine (WS-Florida Equine)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Battery Box Battery Inside Sign With Symbol, Landscape (OS-NS-A-1014-L-10307)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1218-L-18875)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Waste Oil Sign, Landscape (OS-NS-P-1218-L-16869)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Vacuum Pump Room Sign, Landscape (OS-NS-P-1014-L-18858)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- Signmission Facility Signs