Shop All Facility Signs
Signmission
18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - Kep Lid Shut
Mfr # A-1218 Dumpster - Kep Lid Shut
Zoro # G309794294
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.12 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Dumpster - Kep Lid Shut
- Zoro # G309794294
- UPC # 766567367177
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.12 in |
Height | 18 in |
Size | 12 in x 18 in |
Length | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft., Green (216M-Z7/4FTGN)
- BOGS FOOTWEAR Size 16 Men's Steel Rubber Boot, Black (69172-001 M 16)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Small (SV702FO (S))
- WEARWELL Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge (518)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Pardon Our Dust While We Remodel Sign, Landscape (OS-NS-D-1014-L-17545)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Do Not Climb Tower Sign With Symbol, Landscape (OS-NS-P-710-L-11123)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-1824-L-12847)
- SIGNMISSION OSHA Notice, 3.5" Height, Turn Off When Not In Use Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-18749)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Door Not In Use Door Inoperable Sign, Landscape (OS-NS-D-710-L-11513)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Aluminum, Emergency Evacuation Meeting Area, Landscape (OS-WS-A-1824-L-12108)
- Signmission Signs