Shop All Facility Signs
Signmission
16 in Height, 0.25 in Width, Coroplast, 16" x 12", C-1216-DS-Stop Save Now
Mfr # C-1216-DS-Stop Save Now
Zoro # G109591796
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Height 16 in
- Sign Material Coroplast
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1216-DS-Stop Save Now
- Zoro # G109591796
- UPC # 680611694951
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.25 in |
Height | 16 in |
Length | 12 in |
Size | 12" X 16" |
Details
Sign Material | Coroplast |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | DoubleSided |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- BRADY Carded Numbers and Letters, 8, PK32 (3420-8)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4000)
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-CR-D-1014-L-10198)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Do Not Climb Sign, Landscape (OS-NS-P-1218-L-11117)
- SIGNMISSION Sign, 10" H, Rigid Plastic, NOTICE Please Use Other Door Sign With Symbol, Portrait, V-16364 (OS-NS-P-710-V-16364)
- SIGNMISSION Jamaican Jerk Chicken Wings Concession Stand Food Truck, D-16 Jamaican Jerk Chicken Wings (D-DC-16 Jamaican Jerk Chicken Wings19)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Military Training In Progress Sign, Landscape (OS-NS-A-1218-L-14218)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Maximum Load Capacity 3000 Lbs Per Shelf, Landscape (OS-WS-D-35-L-12675)
- SIGNMISSION OSHA Notice Sign, 5" H, NOTICE Do Not Dump Chemicals Down This Drain Sign, Portrait, 10PK (OS-NS-D-35-V-15430-10PK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- Signmission Signs