Shop All Facility Signs
Signmission
16 in Height, 0.25 in Width, Coroplast, 16" x 12", C-1216 CUSTOPMER SERVICE REPS
Mfr # C-1216 CUSTOPMER SERVICE REPS
Zoro # G709591738
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Height 16 in
- Sign Material Coroplast
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-1216 CUSTOPMER SERVICE REPS
- Zoro # G709591738
- UPC # 196617413071
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.25 in |
Height | 16 in |
Length | 12 in |
Size | 12" X 16" |
Details
Sign Material | Coroplast |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | SingleSided |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (THOR)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (RWG564XXL)
- C.H. HANSON Stencil, Number Kit, 12pcs., 12 x 9 In. (70358)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Keep Door Locked Sign, Landscape (OS-NS-D-1014-L-17470)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Stand Clear Of Door (CS-Stand Clear Of Door)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1014-VS-1264)
- SIGNMISSION OSHA Notice, 3.5" Height, NOTICE Door Blocked Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-15499)
- SIGNMISSION Emergency Stop Switch Pull To Activate OSHA Notice Sign, Vinyl Decal, 5in W x 3.5in L, 2PK (OS-2PACK-NS-D-35-L-11923)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Please Breakdown Boxes Sign, Portrait (OS-NS-P-1014-V-17342)
- NMC First Aid Kit Sign, M719PB (M719PB)
- Signmission Facility Signs