Shop All Parking Signs
Signmission
15 Minutes Parking Ups Store Parking Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24592
Mfr # A-DES-TG-1818-24592
Zoro # G209585435
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-TG-1818-24592
- Zoro # G209585435
- UPC # 196617279745
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- HANDGARDS Handgards Naturalfit Powder Free Large Synthetic Glove, PK400 (304362513)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Yellow (A010DA00)
- SIGNMISSION Notice Parking Lot Under 24 Hour Video Surveillanc Aluminum, 12" x 18", A-1218-24921 (A-1218-24921)
- SIGNMISSION No Parking This Space Reserved 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - This Space Re (A-1218 No Parking Signs - This Space Re)
- SIGNMISSION Parking With Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24623 (A-1218-24623)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BU-1818-23519 (A-DES-BU-1818-23519)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- Signmission Signs