Shop All Parking Signs
Signmission
15 Minutes Parking-Store Customers Only, Black & Gold Aluminum Sign, 18" x 18", BG-1818-24594
Mfr # A-DES-BG-1818-24594
Zoro # G509582127
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-24594
- Zoro # G509582127
- UPC # 785590038823
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Driver Must Chock Wheels Sign, C684AB (C684AB)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Maintenance Dept., 132118 (132118)
- MCR SAFETY Glasses, 22 Series Ventless, Clear UV-AF Lens, 36PK (2237R)
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- SIGNMISSION Designer Series-Back Out When Safe Do Not Block Gate With No Parking Symbol, 24" x 18", G-1824-9994 (A-DES-G-1824-9994)
- SIGNMISSION No Parking Sign No Semi Truck Parking W/ Alum Rust Proof Parking Sign, 18" x 24", A-1824-23664 (A-1824-23664)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION Please Do Not Block Driveway Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23297 (A-1824-23297)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", BW-1818-23912 (A-DES-BW-1818-23912)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 School Parking Only - Pick Drop (A-1218 School Parking Only - Pick Drop)
- SIGNMISSION Compact Car Parking Only With Bidirecti Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24253 (A-1218-24253)
- Signmission Signs