Shop All Parking Signs
Signmission
15 Minute Parking Loading and Unloading Only, Black & Gold Aluminum Sign, 18" x 24", BG-1824-24597
Mfr # A-DES-BG-1824-24597
Zoro # G309580781
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-24597
- Zoro # G309580781
- UPC # 785590250270
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Men's Yellow Polyester Jacket size 4XL (LUX-TJCW-Y4X)
- MONTOUR LINE White Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-WH-125-BX)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W04013)
- ROCKPORT WORKS Boat Shoes, Steel, 9-1/2M, PR (RK676)
- SIGNMISSION OSHA Sign, Park Rules Park In Designated Spaces, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-NS-D-35-L-17122)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION No Parking Loading Zone 12inx18in Heavy Gauge Aluminums, A-1218 No Parkings - Loading Zone (A-1218 No Parking Signs - Loading Zone)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- SIGNMISSION 3 Hour Parking-Parking for Customers Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24428 (A-1218-24428)
- NMC State Handicapped Reserved Parking Sign North Carolina, TMS328G (TMS328G)
- Signmission Parking Signs