Shop All Banners
Signmission
15 Flavors Snow Cone Banner Heavy Duty 13 Oz Vinyl with Grommets
Mfr # B-120 15 Flavors Snow Cone
Zoro # G509661556
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 120 in
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-120 15 Flavors Snow Cone
- Zoro # G509661556
- UPC # 746507073825
- Country of Origin United States
- Category Banners
Dimensions
Size | 48 in x 120 in |
Height | 120 in |
Length | 48 in |
Width | 0.01 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Sign Material | Vinyl |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Throttle Control Cable Exmark 109-8167 Lazer Z Next Lazer Z 290-340 (290-340)
- SMITH PERFORMANCE SPRAYERS Viton Pump Service Kit, 2/3 gal. Sprayer (182675)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- FIMCO Double Hose Shank Nozzle (7771954)
- SIGNMISSION POPSICLES BANNER SIGN frozen fruit dessert ice pop stick freeze pop ice (B-96 Popsicles)
- SIGNMISSION LOADED BAKED POTATO BANNER SIGN idaho fresh hot bacon cheese soup (B-120 Loaded Baked Potato)
- SIGNMISSION BEEF JERKY BANNER SIGN meat dried spices dehydrated salted smoked (B-72 Beef Jerky)
- SIGNMISSION ATM INSIDE BANNER SIGN cash machine money automatic teller machine bank card (B-Atm Inside)
- SIGNMISSION JALAPENO POPPERS BANNER SIGN fresh hot stuffed deep fried spicy pepper (B-120 Jalapeno Poppers)
- SIGNMISSION Now Hiring Bus Drivers Banner Apply Inside Accepting Application Single Sided (B-72-30207)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs manicurist hair beauty (B-Nails)
- Signmission Banners