Shop All Facility Signs
Signmission
14 in Height, Vinyl, 14" x 10", WS-D-1014-West Virginia
Mfr # WS-D-1014-West Virginia
Zoro # G609591050
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1014-West Virginia
- Zoro # G609591050
- UPC # 713339990514
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Size | 10" X 14" |
Length | 10 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Brown, 10, PR (52-547)
- BRADY Floor Marking Tape, 3" W, Yellow, 100 ft. L (149636)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- ZORO SELECT Rain Pants, S, Green, Unisex (C16920G S)
- SIGNMISSION OSHA Notice Sign, 12" Height, Aluminum, Receiving Hours Monday To Friday To Sign, Landscape (OS-NS-A-1218-L-17991)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, NOTICE Equipment In Your Department Must Be Cleaned Sign, Landscape (OS-NS-P-1014-L-15642)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE This Sink For Food Wash Only Sign, Landscape (OS-NS-A-1014-L-16703)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, No Forklifts, Landscape (OS-DS-D-57-L-1467)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Michigan Equine (WS-Michigan Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, New Oil Sign, Landscape (OS-NS-P-1824-L-14330)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1076-NP_10X7 (U4-1076-NP_10X7)
- Signmission Signs