Shop All Facility Signs
Signmission
14 in Height, Vinyl, 14" x 10", WS-D-1014-Nebraska
Mfr # WS-D-1014-Nebraska
Zoro # G609590565
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1014-Nebraska
- Zoro # G609590565
- UPC # 713339990316
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Size | 10" X 14" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Standard Hose Reel, 100 Ft x 1.5 In (1431-3)
- NMC Oversize Push Button Lockout (PB02)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 4XL (46111301XXXXL)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-A-1824-L-10117)
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, NOTICE This Sink For Utensil Wash Only Sign, Landscape (OS-NS-P-1218-L-16709)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Door Not In Use Door Inoperable Sign, Portrait (OS-NS-D-1824-V-11514)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Emergency Preparedness Kit Sign, Landscape (OS-NS-P-710-L-11883)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Soda Ash Sign, Landscape (OS-NS-A-1824-L-18355)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-A-1218-V-11833)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Y74 (473Y74)
- Signmission Signs