Shop All Facility Signs
Signmission
14 in Height, Vinyl, 14" x 10", WS-D-1014-Illinois
Mfr # WS-D-1014-Illinois
Zoro # G309590872
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Vinyl
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-D-1014-Illinois
- Zoro # G309590872
- UPC # 713339990187
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Size | 10" X 14" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Propane Cage, 48" W x36" D x70" H, 285 lb. (SPC-16)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Height: 18 in (1901X)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- SIGNMISSION Sign, 3.5" H, For Patient Safety No Cell Phone Use In Sign, Landscape, NS-D-35-L-12861-10PK (OS-NS-D-35-L-12861-10PK)
- SIGNMISSION Sign, 3.5" H, No Animals Except Service Animals Sign, Landscape, NS-D-35-L-16015-10PK (OS-NS-D-35-L-16015-10PK)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Not For Human Consumption Sign, Landscape, L-15178 (OS-NS-A-710-L-15178)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Stop Check Lint Trap Clean Before & After Sign, Landscape (OS-NS-A-1014-L-18473)
- SIGNMISSION OSHA Notice Sign, 12" H, Rigid Plastic, Do Not Deposit Feminine Hygiene Products Sign, Landscape (OS-NS-P-1218-L-11141)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic, Green & White Alum Sign, 18" x 24", GW-1824-24089 (A-DES-GW-1824-24089)
- AFTERMARKET Open Weave Oversize Load Sign (OTK20-0400)
- Signmission Facility Signs